Apply to be a TradeMaster!
Main product image of 1/2" Snap-In MC Cable Duplex Connector, Screw Type w/ Insulated Throat
Magnifying glass
Hover image to zoom

1/2" Snap-In MC Cable Duplex Connector, Screw Type w/ Insulated Throat

Brand:
Southwire
SKU:
AMC12
Rating:
(0)
Q&A:
(0)
1/2" Snap-In MC Cable Duplex Connector, Screw Type w/ Insulated Throat
Magnifying glass
Hover image to zoom
$2.09 each
BOX UP & SAVE 8%
$48.25 box of 25
$1.93 each
In Stock
In Stock
Get 49 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
1/2"
Product Highlight: Finish
Zinc Plated

Description

–
1/2" Snap-In MC Cable Duplex Connector, Screw Type w/ Insulated Throat

Product Features
  • No locknut required
  • Single-unit or duplex construction with captive clamp
  • Material: Steel
  • Finish: Zinc plated
Product Applications:
  • Use to join sheathed cable into outlet boxes or enclosures

Specs

–
Size:

1/2"

Material:

Steel

Finish:

Zinc Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy