Apply to be a TradeMaster!
Main product image of Galvanized Steel Bracket to Stud Box Support, 3-5/8" Depth
Magnifying glass
Hover image to zoom
Galvanized Steel Bracket to Stud Box Support, 3-5/8" Depth
Magnifying glass
Hover image to zoom
$1.48 each
In Stock
In Stock
Get 124 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Depth (Inches)
2-1/2", 3-5/8" Depth

Description

–

Southwires stud mount box brackets are use to support electrical boxes mounted to metal or wood studs. These brackets can be pre-assembled with boxes for pre-fab applications.


Product Features:

  • Easily attaches 4" and 4-11/16" outlet boxes to stud wall
  • Built in far-side support for added stability

Specs

–
Depth (Inches):

2-1/2"

3-5/8"

Material:

Galvanized Steel

Product Type:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy