Apply to be a TradeMaster!
Main product image of 3/4" C Type Form 7 Conduit Body, 6 AWG
Magnifying glass
Hover image to zoom

3/4" C Type Form 7 Conduit Body, 6 AWG

Brand:
Southwire
SKU:
C2G7
Rating:
(0)
Q&A:
(0)
3/4" C Type Form 7 Conduit Body, 6 AWG
Magnifying glass
Hover image to zoom
$13.86 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Iron

Description

–
Southwire's Form 7 Rigid Type C Conduit Bodies are constructed to offer unmatched high tensile strength and ductility. Strong and resilient iron fabrication is resistant to damage from corrosion and impact and is enhanced with a zinc plated finish. C type conduit bodies are engineered with a straight through configuration and enable the easiest access for pulling and splicing.
NPT tapered hubs offer protection for conductor insulation. Topaz’s Form 7 Conduit Bodies and Covers are interchangeable with every major brand Form 7 Series. Meets Federal Spec. A-A 50563; NEMA FB1 and NEMA 3R approved raintight when installed with cover and gasket. UL514A and UL514B listed.

Product Features:
  • NPT tapered hubs
  • NEMA FB 1/NEMA 3R raintight when installed with cover and gasket
  • Suitable for Class 1 Div.2 hazardous locations when installed according to NEC 2014 501.10(B)(4)

Specs

–
Product Type:

Conduit Body

Size:

3/4"

Material:

Iron

AWG:

6

Type:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy