Apply to be a TradeMaster!
Main product image of 3/4" EMT & Rigid Combo C Type Conduit Body w/ Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom

3/4" EMT & Rigid Combo C Type Conduit Body w/ Cover and Gasket - Aluminum

Brand:
Southwire
SKU:
C2SSCG
Rating:
(0)
Q&A:
(1)
3/4" EMT & Rigid Combo C Type Conduit Body w/ Cover and Gasket - Aluminum
Magnifying glass
Hover image to zoom
$11.65 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Southwire's EMT and Rigid combo C type Conduit Body, with Cover and Gasket, is manufactured from naturally corrosion resistant aluminum. C type conduit bodies are engineered with a straight through configuration and enable the easiest access for pulling and splicing. Domed cover provides additional space for wiring; NEMA FB 1 rated for wet locations, use with threaded rigid metal conduit only.
Smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction.

Features:
  • Combination C type with cover and gasket
  • NPT tapered hubs
  • Suitable for use in concrete
  • NEMA FB 1 rated for wet locations use with threaded rigid metal conduit only
  • Provides access to conductors for pulling, splicing and maintenance
  • Copper free aluminum die cast
  • Cover - Stamped steel
  • Gasket - Neoprene rubber
  • Powder coat

Specs

–
Product Type:

Conduit Body

Size:

3/4"

Material:

Aluminum

Type:

C

Features:

Cover

Includes:

Gasket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Searching for cover replacement for Condulet 2/14 x 5 1/2 inch opening previous one lost

Asked by Candace 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Candace. Unfortunately, the cover is not available separate from the body.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy