Apply to be a TradeMaster!
Main product image of 1" Rigid Threaded C Type Conduit Body - Hot Dip Galvanized
Magnifying glass
Hover image to zoom

1" Rigid Threaded C Type Conduit Body - Hot Dip Galvanized

Brand:
Southwire
SKU:
C3MHDG
Rating:
(0)
Q&A:
(0)
1" Rigid Threaded C Type Conduit Body - Hot Dip Galvanized
Magnifying glass
Hover image to zoom
$20.44 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Galvanized Iron

Description

–
Southwire's high quality line of conduit bodies and covers permit access to conductors for pulling, splicing and maintenance, provide taps for branch conduit runs and acts as pull outlets for conductor installation. Ideal for interior or exterior projects of any scope, our conduit bodies and covers are offered in malleable iron, strengthened with our Hot Dip Galvanized finish.
The Topaz Rigid C Type Conduit Body’s performance and integrity is assured through by our Hot Dip Galvanizing process, which provides superior, long lasting protection against corrosion from inclement weather conditions. Meets project specifications for the Department of Transportation and Mass Transit.
Conforms to finish thickness ASTM A123/123M; UL514A & UL514D listed; NEMA FB1 compliant and meets Federal Spec. A-A-50563.

Features:
  • Hot dip galvanized finish provides superior protection against severe environmental factors
  • Compatible with all Form 5 & Form 35 series conduit bodies and covers
  • Provides taps for branch conduit runs
  • Enables 90 degree bends in conduit runs
  • Malleable iron
  • Hot dip galvanized

Specs

–
Product Type:

Conduit Body

Size:

1"

Material:

Galvanized Iron

Type:

C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy