The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" EMT Push Install Offset Connector
Magnifying glass
Hover image to zoom

3/4" EMT Push Install Offset Connector

Brand:
Southwire
SKU:
E-OC-075WT
Rating:
(0)
Q&A:
(0)
3/4" EMT Push Install Offset Connector
Magnifying glass
Hover image to zoom
E-OC-075WT has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
3/4"

Description

Note: Removal Tool sold separately.

SimPush, push-to-install offset connectors are used to secure EMT conduit to boxes quickly and without tools. These EMT fittings are designed for use in dry locations only. Southwire SimPush Fittings are backed by a 1 year limited warranty.

Product Features:
  • Removable and reusable, SimPush Fittings install without tools, quickly, by simply pushing the fitting onto the conduit
  • Manufactured with corrosion resistant copper free aluminum for excellent durability
  • Maintains ground
  • Reusable and removable with the SimPush removal tool

Specs

Product Type:

Connector

Size:

3/4"

Material:

Die Cast Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM