Shop Limited Time Deals
Main product image of 3/4" EMT Push Install Watertight Box Connector
Magnifying glass
Hover image to zoom
3/4" EMT Push Install Watertight Box Connector
Magnifying glass
Hover image to zoom
EW-BC-075WT has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
3/4"

Description

Note: Removal Tool sold separately.

Southwire SIMPush EMT Watertight connectors can be used in wet locations to connect the end of UL-approved thin wall EMT conduit to metal boxes. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut
  • NEMA4X, IP66
  • cULus listed to standard 514B

Specs

Product Type:

Connector

Size:

3/4"

Material:

Die Cast Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM