Apply to be a TradeMaster!
Main product image of 1/2" EMT Push Install Watertight Coupling
Magnifying glass
Hover image to zoom
1/2" EMT Push Install Watertight Coupling
Magnifying glass
Hover image to zoom
EW-CP-050WT has been discontinued
Discontinued January 1, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
1/2"

Description

–
Note: Removal Tool sold separately.

Southwire SIMPush EMT Watertight couplings can be used in wet locations to join two ends of UL-approved thin wall EMT conduit. Removable and reusable with SIMPush removal tool.

Product Features:
  • Corrosion-resistant copper-free diecast aluminum construction
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • NEMA4X, IP66
  • cULus listed to standard 514B

Specs

–
Product Type:

Coupling

Size:

1/2"

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM