Apply to be a TradeMaster!
Main product image of 2" x 4" Drawn Handy Box, 1-1/4" Deep w/ 1/2" Concentric Knockouts
Magnifying glass
Hover image to zoom

2" x 4" Drawn Handy Box, 1-1/4" Deep w/ 1/2" Concentric Knockouts

Brand:
Southwire
SKU:
G19279
Rating:
(1)
Q&A:
(0)
2" x 4" Drawn Handy Box, 1-1/4" Deep w/ 1/2" Concentric Knockouts
Magnifying glass
Hover image to zoom
$2.49 each
In Stock
In Stock
Get 199 Mon, Oct 12
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
2" Length
Product Highlight: Depth (Inches)
1-1/4" Depth
Product Highlight: Width (Inches)
4" Width

Description

–
Product Features
  • Small, rectangular design that allow for power outlets and switches to be installed in limited space applications
  • Raised ground provision ensures ground screw will not interfere with wall surface
  • UL, CUL, RoHS Compliant

Specs

–
Length (Inches):

2"

Width (Inches):

4"

Depth (Inches):

1-1/4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I buy this product again and again

We use this brand of boxes back to back on a hoffman box. The holes are symmetric and line up when the boxes are 90 degrees to each other
Duckpaddle
TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy