Apply to be a TradeMaster!
Main product image of 4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts
Magnifying glass
Hover image to zoom

4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts

Brand:
Southwire
SKU:
G19280-S
Rating:
(0)
Q&A:
(0)
4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts
Magnifying glass
Hover image to zoom
$1.75 each
In Stock
In Stock
Get 150 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Steel
Product Highlight: Length (Inches)
4" Length
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Width (Inches)
2" Width

Description

–
4" x 2" Drawn Handy Box, 1-1/2" Deep w/ 1/2" & 3/4" Concentric Knockouts

Often referred to as utility boxes, Topaz Drawn Handy Boxes are used for switch boxes and are a great option for machinery and appliances. The small, rectangular design enables power outlets and switches to be installed in small places. Available in multiple KO sizes, with or without Concentric KO's and raised ground emboss with installed 10/32 grounding screw. cULus listed and ROHS compliant.

Product Features
  • Drawn
  • 1-1/2" deep
  • 11.5 cu. in.
  • Available in multiple KO sizes, with or without Concentric KOs and raised ground emboss eith installed 10/32 ground screw
  • Handy boxes, also referred to as utility boxes are used for switch boxes, convenience outlets or small junction boxes in exposed work applications
  • Great for appliances and machinery
  • Topaz handy utility boxes have a small, rectangular design that enables power outlets and switches to be installed in small places
  • Galvanized steel

Specs

–
Width (Inches):

2"

Length (Inches):

4"

Depth (Inches):

1-1/2"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy