Apply to be a TradeMaster!
Main product image of 1/2" x 100' Top-Flex ll Conduit
Magnifying glass
Hover image to zoom

1/2" x 100' Top-Flex ll Conduit

Brand:
Southwire
SKU:
HF212
Rating:
(0)
Q&A:
(0)
1/2" x 100' Top-Flex ll Conduit
Magnifying glass
Hover image to zoom
$163.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Non-Metallic
Product Highlight: Color
Black

Description

–
Maximize safety and performance with Southwire's corrosion resistant nonmetallic liquidtight top-flex II tubing, available in trade sizes from 3/8" to 2". For use with top-flex nylon, straight or right angle connectors; ideal for fiber optic cable protection. Designed to connect EMT conduit to a metal outlet box or enclosure where an offset is desirable. Smooth interior is free of sharp edges to enable easy wire pulling and protect conductors from damage. Featuring a strong and lightweight construction that promotes ease of handling and transport.

Product Features
  • Resists corrosion, abrasion, oil, water, acid, metal shavings, and rough environments
  • Indoor or outdoor use
  • Integral Rigid and flexible PVC construction

Specs

–
Size:

1/2"

Length (Feet):

100'

Material:

Non-Metallic

Color:

Black

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy