Apply to be a TradeMaster!
Main product image of 3/4" Liquid Tight Non-Metallic Push Install 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/4" Liquid Tight Non-Metallic Push Install 90-Degree Elbow

Brand:
Southwire
SKU:
LTNM-90-075WT
Rating:
(1)
Q&A:
(0)
3/4" Liquid Tight Non-Metallic Push Install 90-Degree Elbow
Magnifying glass
Hover image to zoom
$3.10 each
In Stock
In Stock
Get 33 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
3/4"

Description

–
Note: Removal Tool sold separately.

Southwire SimPush Liquid Tight Non-Metallic Push Install 90° Elbows install without tools, quickly, by simply pushing the fitting onto the conduit, never bother with threading conduit ever again. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with UV resistant PVC
  • Use with non-metallic, type B conduit
  • Manufactured with UV-resistant resin
  • NEMA 4X, IP66

Specs

–
Product Type:

Elbow

Size:

3/4"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Saves me time

My techs love these. Wish you guys had more in stock.
JBHVAC
South Carolina
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy