Apply to be a TradeMaster!
Main product image of 1" Liquid Tight Non-Metallic Push Install 90-Degree Elbow
Magnifying glass
Hover image to zoom

1" Liquid Tight Non-Metallic Push Install 90-Degree Elbow

Brand:
Southwire
SKU:
LTNM-90-100WT
Rating:
(0)
Q&A:
(0)
1" Liquid Tight Non-Metallic Push Install 90-Degree Elbow
Magnifying glass
Hover image to zoom
LTNM-90-100WT has been discontinued
Discontinued August 20, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1"

Description

Note: Removal Tool sold separately.

Southwire SimPush Liquid Tight Non-Metallic Push Install 90° Elbows install without tools, quickly, by simply pushing the fitting onto the conduit, never bother with threading conduit ever again. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with UV resistant PVC
  • Use with non-metallic, type B conduit
  • Manufactured with UV-resistant resin
  • NEMA 4X, IP66

Specs

Product Type:

Elbow

Size:

1"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm