Apply to be a TradeMaster!
Main product image of 1" Liquid Tight Non-Metallic Push Install Box Connector
Magnifying glass
Hover image to zoom

1" Liquid Tight Non-Metallic Push Install Box Connector

Brand:
Southwire
SKU:
LTNM-BC-100WT
Rating:
(0)
Q&A:
(0)
1" Liquid Tight Non-Metallic Push Install Box Connector
Magnifying glass
Hover image to zoom
$3.36 each
In Stock
In Stock
Get 3 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
1"

Description

Southwire SimPush Liquid Tight Non-Metallic Push Install Box Connectors install without tools, quickly, by simply pushing the fitting onto the conduit, never bother with threading conduit ever again.

Product Features:
  • Manufactured with UV resistant PVC
  • Simple and fast push-to-install liquid tight conduit fittings
  • Use with non-metallic, type B conduit
  • Manufactured with UV-resistant resin.
  • NEMA 4X, IP66

Specs

Product Type:

Connector

Size:

1"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy