Apply to be a TradeMaster!
Main product image of 5-Gang SmartBox Multi-Mount Non-Metallic Device Box, 91.5 Cu. In.
Magnifying glass
Hover image to zoom

5-Gang SmartBox Multi-Mount Non-Metallic Device Box, 91.5 Cu. In.

Brand:
Southwire
SKU:
MSBMMT5G
Rating:
(0)
Q&A:
(0)
5-Gang SmartBox Multi-Mount Non-Metallic Device Box, 91.5 Cu. In.
Magnifying glass
Hover image to zoom
$25.78 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Vertical, Horizontal

Description

–
Southwire Smart Boxes are used in residential or light commercial construction to house wiring devices or distributor power to a number of electrical devices. Unique design allows use in new work or old work applications. Low voltage wall dividers allow for mixed voltages in same box.

Product Features:
  • Removable nail tab for metal stud mounting
  • Horizontal or vertical mount
  • Removable interior mounting blocks allow for more cubic inch capacity in box
  • Top mounting blocks for vertical mounting
  • 1/2" ko's for blue tube or PVC conduit connections
  • UL Listed & RoHS Compliant

Specs

–
Product Type:

Device Box

Application:

Old Work

New Work

Mount:

Vertical

Horizontal

Cubic Inches:

91.5

Number of Gangs:

5

Hole Size:

1/2"

Material:

Polycarbonate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy