Apply to be a TradeMaster!
Main product image of SharkTooth Round Multi-Mount Non-Metallic Romex Box w/ Hole Saw, 18.3 Cu. In.
Magnifying glass
Hover image to zoom

SharkTooth Round Multi-Mount Non-Metallic Romex Box w/ Hole Saw, 18.3 Cu. In.

Brand:
Southwire
SKU:
MSBST250
Rating:
(0)
Q&A:
(0)
SharkTooth Round Multi-Mount Non-Metallic Romex Box w/ Hole Saw, 18.3 Cu. In.
Magnifying glass
Hover image to zoom
$9.54 each
In Stock
In Stock
Get 11 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Depth (Inches)
2-1/2" Depth
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Shape
Round

Description

–
The only box that cuts its own hole. Absolutely a first of its kind, Shark Tooth was designed with the electrician in mind for installing over head lighting, wall sconces and smoke detectors. A built-in hole saw creates the perfect sized hole every time, while also making it easy to center-on-center mark. A piercing drill bit located at the center of the blade allows for pinpoint accuracy, requiring very little measuring and marking up the wall. Raised mounting rings with center hole are located inside the back wall of the box for surface mount installations, basement or attic studs.

Product Features:
  • Built in hole saw for perfect hole
  • Center located piercing drill bit for location accuracy during installation
  • Raised mounting rings with center hole are located inside the back of the box for surface mount installations, basement or attic studs
  • Required 9/16" driver (no included)
  • Not for use on lath and plaster walls
  • 2-1/2" depth
  • UL Listed & RoHS Compliant

Specs

–
Product Type:

Device Box

Application:

Old Work

New Work

Mount:

Vertical

Horizontal

Cubic Inches:

18.3

Depth (Inches):

2-1/2"

Material:

Polycarbonate

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy