Shop Limited Time Deals
Main product image of 3/4" PVC-CIC Push Install Coupling
Magnifying glass
Hover image to zoom

3/4" PVC-CIC Push Install Coupling

Brand:
Southwire
SKU:
P-CP-075WT
Rating:
(0)
Q&A:
(0)
3/4" PVC-CIC Push Install Coupling
Magnifying glass
Hover image to zoom
P-CP-075WT has been discontinued
Discontinued December 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
PVC
Product Highlight: Size
3/4"

Description

Note: Removal Tool sold separately.

Southwire SIMPush PVC couplings are used in dry or wet locations to connect the end of two UL-approved schedule 40/80 PVC conduits. Removable and reusable with SIMPush removal tool.

Product Features:
  • Durable UV Resistant PVC construction
  • PVC internal stiffener for LTNM only
  • IP66-Dust tight and protects against powerful jetting water
  • Raintight to prevent water for getting into conduit, box, or enclosure
  • Concrete-tight
  • UL Listed schedule 40/80 PVC conduit suitable for use with 90°C (194°F) wiring
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut

Specs

Product Type:

Coupling

Size:

3/4"

Material:

PVC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM