Apply to be a TradeMaster!
Main product image of 3/4" Nylon Liquid Tight 90-Degree Connector (Black)
Magnifying glass
Hover image to zoom

3/4" Nylon Liquid Tight 90-Degree Connector (Black)

Brand:
Southwire
SKU:
P492B
Rating:
(0)
Q&A:
(0)
3/4" Nylon Liquid Tight 90-Degree Connector (Black)
Magnifying glass
Hover image to zoom
$7.28 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
3/4"
Product Highlight: Angle
90°
Product Highlight: Color
Black

Description

–
Southwire's 90° component type liquidtight connectors are fabricated from rugged, corrosion proof 6/6 nylon and are built to withstand extreme temperature fluctuations and other harsh weather conditions—while ensuring the most secure connection.

Nonmetallic construction offers the maximum flexibility; available in black; easy assembly avoids removal of compression nut. Suitable for both wet and dry conditions for conduit sizes from 3/8" with a 1/2" KO up to 2". UL listed.

Specs

–
Product Type:

Elbow

Size:

3/4"

Color:

Black

Material:

Nylon

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy