Apply to be a TradeMaster!
Main product image of 3/4" Rigid & IMC Push Install Box Connector
Magnifying glass
Hover image to zoom
3/4" Rigid & IMC Push Install Box Connector
Magnifying glass
Hover image to zoom
R-BC-075WT has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
3/4"

Description

–
Note: Removal Tool sold separately.

Southwire SIMPush Rigid connectors are used in dry or wet locations to connect the end of UL-approved threaded or non-threaded, RMC, IMC, GRC, ARC and rigid stainless-steel conduit to metal boxes. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability
  • Corrosion-resistant copper-free diecast aluminum construction
  • Raintight to prevent water from getting into conduit, box, or enclosure
  • IP66 – Dust tight and protects against powerful jetting water
  • Concrete-tight
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut
  • NEMA 4X, IP66
  • cULus Listed

Specs

–
Product Type:

Connector

Size:

3/4"

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM