Apply to be a TradeMaster!
Main product image of 3/4" Rigid & IMC Push Install Box Connector
Magnifying glass
Hover image to zoom

3/4" Rigid & IMC Push Install Box Connector

Brand:
Southwire
SKU:
R-BC-075WT
Rating:
(0)
Q&A:
(0)
3/4" Rigid & IMC Push Install Box Connector
Magnifying glass
Hover image to zoom
R-BC-075WT has been discontinued
Discontinued May 16, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
3/4"

Description

Note: Removal Tool sold separately.

Southwire SIMPush Rigid connectors are used in dry or wet locations to connect the end of UL-approved threaded or non-threaded, RMC, IMC, GRC, ARC and rigid stainless-steel conduit to metal boxes. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability
  • Corrosion-resistant copper-free diecast aluminum construction
  • Raintight to prevent water from getting into conduit, box, or enclosure
  • IP66 – Dust tight and protects against powerful jetting water
  • Concrete-tight
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut
  • NEMA 4X, IP66
  • cULus Listed

Specs

Product Type:

Connector

Size:

3/4"

Material:

Die Cast Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM