Apply to be a TradeMaster!
Main product image of 1-1/2" Rigid & IMC Push Install Box Connector
Magnifying glass
Hover image to zoom
1-1/2" Rigid & IMC Push Install Box Connector
Magnifying glass
Hover image to zoom
$15.09 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
1-1/2"

Description

–
Note: Removal Tool sold separately.

Southwire SIMPush Rigid connectors are used in dry or wet locations to connect the end of UL-approved threaded or non-threaded, RMC, IMC, GRC, ARC and rigid stainless-steel conduit to metal boxes. Removable and reusable with SIMPush removal tool.

Product Features:
  • Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability
  • Corrosion-resistant copper-free diecast aluminum construction
  • Raintight to prevent water from getting into conduit, box, or enclosure
  • IP66 – Dust tight and protects against powerful jetting water
  • Concrete-tight
  • Provides continuous ground
  • Internally coated with lubricating grease
  • Tested to 100 removal cycles for reuse
  • Locking teeth are constructed from zinc-plated steel
  • Includes zinc-plated steel lock nut
  • NEMA 4X, IP66
  • cULus Listed

Specs

–
Product Type:

Connector

Size:

1-1/2"

Material:

Die Cast Aluminum

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy