Apply to be a TradeMaster!
Main product image of 1/2" Push Install Rigid to Box Pull Elbow
Magnifying glass
Hover image to zoom
1/2" Push Install Rigid to Box Pull Elbow
Magnifying glass
Hover image to zoom
R-PB-050WT has been discontinued
Discontinued March 29, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
1/2"

Description

–
Note: Removal Tool sold separately.

Removable and reusable, SimPush fittings install without tools, quickly, by simply pushing the fitting onto the conduit, never bother with threading conduit ever again.

Product Features:
  • Manufactured with corrosion resistant copper free aluminum and powder coated for excellent durability
  • Works with a threaded or non threaded rigid, IMC, and galvanized conduit
  • NEMA 4X, IP66
  • cULus Listed safety certified

Specs

–
Product Type:

Elbow

Size:

1/2"

Material:

Die Cast Aluminum

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM