Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-3/8" Nylon Knockout Bushing (Box of 50)
Magnifying glass
Hover image to zoom

1-1/4" x 1-3/8" Nylon Knockout Bushing (Box of 50)

Brand:
Southwire
SKU:
SB175022
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-3/8" Nylon Knockout Bushing (Box of 50)
Magnifying glass
Hover image to zoom
$12.00 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1-1/4" x 1-3/8"

Description

–
Southwire's knockout bushings, constructed of lightweight, corrosion proof, strong 6/6 nylon are suitable for use with electrical knockouts. Ideal for fast and easy snap in installation into a knockout in a box or enclosure with vacancies from maintenance or modifications. Smooth rounded surface enables easy wire pulling. Resists wear, abrasion and damage from vibrations; capable of withstanding a push back force of greater than 35 pounds. Diameter sizes from 3/8" up to 3-7/8", KO sizes from 1/2" to 3-1/2"; available in black. UL recognition.

Product Features
  • For use in mounting panels up to 1/4" thick, convert raw edged holes to smooth, neat, insulated holes
  • Insulate and mechanically protect electrical and telecommunications cables, tubing, hose, rope and utility lines
  • Locking fingers snap into holes with fingertip pressure

Specs

–
Size:

1-1/4" x 1-3/8"

Material:

Nylon

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy