Apply to be a TradeMaster!
Main product image of 1" EMT & Rigid T Type Combination Conduit Body - Aluminum
Magnifying glass
Hover image to zoom

1" EMT & Rigid T Type Combination Conduit Body - Aluminum

Brand:
Southwire
SKU:
T3SS
Rating:
(0)
Q&A:
(0)
1" EMT & Rigid T Type Combination Conduit Body - Aluminum
Magnifying glass
Hover image to zoom
$17.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Aluminum

Description

–
Note: does not come with cover and gasket

Southwire's EMT and Rigid combo T type Conduit Body is manufactured from naturally corrosion resistant aluminum.
Roomy interior allows for maximum wiring space, smooth, rounded integral bushings in hubs offers protection for conductor insulation. Excellent ground continuity and corrosion resistance; lightweight aluminum construction; flat back design for easy, flat mounting against surface. UL listed.

Product Features
  • Combination T type
  • NPT tapered hubs
  • Suitable for use in concrete
  • NEMA FB 1 rated for wet locations use with threaded rigid metal conduit only
  • Provides access to conductors for pulling, splicing and maintenance
  • Copper free aluminum die cast
  • Steel screws
  • Powder coat

Specs

–
Product Type:

Conduit Body

Size:

1"

Material:

Aluminum

Type:

T

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy