Apply to be a TradeMaster!
Main product image of Double Gang 25-in-1 Vertical Multi-Use Cover (White)
Magnifying glass
Hover image to zoom

Double Gang 25-in-1 Vertical Multi-Use Cover (White)

Brand:
Southwire
SKU:
WC2225W
Rating:
(0)
Q&A:
(0)
Double Gang 25-in-1 Vertical Multi-Use Cover (White)
Magnifying glass
Hover image to zoom
$12.85 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum

Description

–
Vertical 25 in 1 Multi-Use Weatherproof Cover, Includes "No Tools" required snap in configurations, Roomy interior provides ample space for switches, Spring loaded lid with weatherseal gasket to keep moisture out, Copper free Aluminum, Lockable, For use with double gang Weatherproof device boxes, UL listed for wet locations

Features:
  • Multi-Use 25 in 1 snap in configurations
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Includes Hardware & Installation Instructions

Specs

–
Product Type:

Weather Proof Cover

Type:

Multi-Use

Number of Gangs:

2

Color:

White

Mount:

Vertical

Material:

Aluminum

Features:

NEMA 3R

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy