Apply to be a TradeMaster!
Main product image of Single Gang Duplex Horizontal Weather Proof Cover (Bronze)
Magnifying glass
Hover image to zoom

Single Gang Duplex Horizontal Weather Proof Cover (Bronze)

Brand:
Southwire
SKU:
WCH1DUPB
Rating:
(4)
Q&A:
(0)
Single Gang Duplex Horizontal Weather Proof Cover (Bronze)
Magnifying glass
Hover image to zoom
$4.74 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bronze
Product Highlight: Mount
Horizontal
Product Highlight: Material
Aluminum

Description

–
Duplex Horizontal Aluminum Cast Cover, Spring loaded lid with weatherseal gasket to keep moisture out, Copper free Aluminum, For use with single gang Weatherproof device boxes, UL listed for wet locations.

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Installation Instructions included

Specs

–
Product Type:

Weather Proof Cover

Type:

Duplex Receptacle

Number of Gangs:

1

Color:

Bronze

Mount:

Horizontal

Material:

Aluminum

Features:

NEMA 3R

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great product, would buy again!

Replaced broken cover damaged by a large icecicle that fell from gutter.
Scott
Cincinnati
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff

Found it here, couldn't find it in the box store. I wanted the individual lids for the outlet, not the big single one. Needed white, the box store only carries the silver ones.
Sparky
Quincy, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cover and Gasket Included

Works fine
RogerK
Murrieta, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Just what I needed for an outdoor gazebo
Project manager
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy