Apply to be a TradeMaster!
Main product image of Single Gang In-Use 16-in-1 Deep Plastic Cover
Magnifying glass
Hover image to zoom

Single Gang In-Use 16-in-1 Deep Plastic Cover

Brand:
Southwire
SKU:
WCIU1D
Rating:
(0)
Q&A:
(0)
Single Gang In-Use 16-in-1 Deep Plastic Cover
Magnifying glass
Hover image to zoom
$14.83 each
Backorder
Backorder
Get it Wed, Oct 28 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Material
Plastic
Product Highlight: Depth
3-1/2" Depth

Description

–
Weatherproof In-Use Plastic Cover, Single Gang, Deep design, 16 in 1 "No Tools" required snap in adapters, Mounts Vertically or Horizontally, Pre installed adhesive gasket, Lockable to prevent accidental disconnects, For use with Duplex Receptacles, GFCI, Toggle, 1-3/8, & 1-5/8 Round, Meets 2008 NEC Compliance, NEMA 3R rating, UL listed

Features:
  • UL LISTED,2008 NEC & NEMA 3R Compliant
  • High Impact Poly Carbonate Construction
  • Installation Instructions included

Specs

–
Product Type:

Weather Proof Cover

Type:

Multi-Use

In-Use

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Horizontal

Material:

Plastic

Depth:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy