Apply to be a TradeMaster!
Main product image of Single Gang Weatherproof 20/30A Receptacle Cover (Gray)
Magnifying glass
Hover image to zoom

Single Gang Weatherproof 20/30A Receptacle Cover (Gray)

Brand:
Southwire
SKU:
WCV11.625
Rating:
(1)
Q&A:
(0)
Single Gang Weatherproof 20/30A Receptacle Cover (Gray)
Magnifying glass
Hover image to zoom
$8.14 each
In Stock
In Stock
Get 2 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Flush, Vertical
Product Highlight: Material
Aluminum

Description

–
Southwire's Single Gang flush mount 20A/30A Receptacle features superior commercial quality die cast metal construction with premium powder coat finish for strength and resilience. A spring loaded lid and weather seal gasket prevents damage from moisture and ensures performance and integrity.

Available in gray and approved for use in wet locations; UL listed, 2011 NEC and NEMA 3R compliant.

Product Features
  • Heavy aluminum die cast cover with a spring loaded lid
  • Weather seal gasket to block moisture
  • Superior commercial quality die cast metal construction
  • Installation instructions included


Applications:
  • UL listed for wet locations
  • For use with single gang outdoor device box
  • NEMA 3R compliant – resistant to rain, ice, and snow

Specs

–
Product Type:

Weather Proof Cover

Type:

Single Receptacle

Number of Gangs:

1

Color:

Gray

Mount:

Flush

Vertical

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

would recomend

good price
me
ut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy