Apply to be a TradeMaster!
Main product image of Single Gang Weatherproof Receptacle Switch Cover (Gray)
Magnifying glass
Hover image to zoom

Single Gang Weatherproof Receptacle Switch Cover (Gray)

Brand:
Southwire
SKU:
WCV11
Rating:
(0)
Q&A:
(0)
Single Gang Weatherproof Receptacle Switch Cover (Gray)
Magnifying glass
Hover image to zoom
$4.92 each
In Stock
In Stock
Get 6 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum

Description

–
Southwire carries a complete line of Weatherproof covers in a variety of designs to suit multiple applications. All models install cleanly and feature large cord openings for ease of use. Our Single Gang Vertical Duplex Cover is fabricated from strong, precision die cast zinc with a premium powder coat finish, and features a spring loaded lid for easy accessibility and secure closure.

Available in gray; UL listed, 2011 NEC and NEMA 3R compliant.

Product Features
  • Die cast zinc cover with a spring loaded lid
  • Weather seal gasket to block moisture
  • Opening diameter 1.406"
  • Superior commercial quality die cast metal construction
  • Installation instructions included
  • Gray


Applications:
  • UL listed for wet locations
  • Will fit 1.406" diameter receptacle in single outlet box

Specs

–
Product Type:

Weather Proof Cover

Type:

Single Receptacle

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy