The Day Savers – A National Tradesmen Day Contest
Main product image of Single Gang Weatherproof Duplex Vertical Cover (Gray)
Magnifying glass
Hover image to zoom

Single Gang Weatherproof Duplex Vertical Cover (Gray)

Brand:
Southwire
SKU:
WCV1DUP
Rating:
(2)
Q&A:
(0)
Single Gang Weatherproof Duplex Vertical Cover (Gray)
Magnifying glass
Hover image to zoom
$4.36 each
In Stock
In Stock
Get 7 Thu, Sep 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Gray
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum

Description

Southwire carries a complete line of Weatherproof covers in a variety of designs to suit multiple applications. All models install cleanly and feature large cord openings for ease of use. Our Single Gang Vertical Duplex Cover is fabricated from strong, precision die cast zinc with a premium powder coat finish, and features a spring loaded lid for easy accessibility and secure closure.

All models include weather seal gasket, mounting hardware and instructions; available in gray; UL listed, 2011 NEC and NEMA 3R compliant.

Product Features
  • Precision die cast zinc cover with a spring loaded lid
  • Weather seal gasket to block moisture
  • Superior commercial quality die cast metal construction
  • Installation instructions included
  • Gray


Applications:
  • UL listed for wet locations
  • For use with single gang outdoor device box

Specs

Product Type:

Weather Proof Cover

Type:

Duplex Receptacle

Number of Gangs:

1

Color:

Gray

Mount:

Vertical

Material:

Aluminum

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I would buy this product again.

This is a good outdoor recepticle cover.
HM
Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

Though made in China, construction appears to be solid and durable. Cover operates smoothly and gasket is good quality. Fast order fulfillment and shipping by SupplyHouse as always.
Ed
Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy