Apply to be a TradeMaster!
Main product image of Double Gang Weatherproof 20/50A Power Outlet Cover, 2-5/8" Dia. Hole (Gray)
Magnifying glass
Hover image to zoom

Double Gang Weatherproof 20/50A Power Outlet Cover, 2-5/8" Dia. Hole (Gray)

Brand:
Southwire
SKU:
WCV2264
Rating:
(0)
Q&A:
(0)
Double Gang Weatherproof 20/50A Power Outlet Cover, 2-5/8" Dia. Hole (Gray)
Magnifying glass
Hover image to zoom
$15.95 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum
Product Highlight: Diameter (Inches)
2-5/8" Diameter

Description

–
Double Gang Weatherproof 20/50A Power Outlet Cover, 2-5/8" Dia. Hole (Gray)

Southwire line of Weatherproof electrical fittings feature superior commercial grade die cast metal construction with a premium powder coat finish for strength and resilience. Built to last, our complete line of single, double and triple gang covers are durable, efficiently designed and weatherproof to withstand wet conditions. Our versatile 20/30/50 Amp Power Outlet Cover features a spring loaded lid for easy access and secure closure. UL listed for use in wet locations; available in gray. 2011 NEC and NEMA 3R compliant, cULus approved. Product Features
  • Aluminum cast cover with a spring loaded lid
  • Weather seal gasket to block moisture
  • Installation instructions included

Specs

–
Product Type:

Weather Proof Cover

Type:

Single Receptacle

Number of Gangs:

2

Color:

Gray

Material:

Aluminum

Diameter (Inches):

2-5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy