Apply to be a TradeMaster!
Main product image of Double Gang Weatherproof GFCI Cover (Gray)
Magnifying glass
Hover image to zoom

Double Gang Weatherproof GFCI Cover (Gray)

Brand:
Southwire
SKU:
WCV2GFI
Rating:
(0)
Q&A:
(0)
Double Gang Weatherproof GFCI Cover (Gray)
Magnifying glass
Hover image to zoom
$8.45 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum

Description

–
Double Gang Weatherproof GFCI Cover (Gray)

Southwire's line of Weatherproof electrical fittings feature superior commercial grade die cast metal construction with a premium powder coat finish for strength and resilience. Built to last, the complete line of single, double and triple gang covers are durable, efficiently designed and weatherproof to withstand wet conditions. Our Duplex Double Gang Covers feature corrosion resistant zinc cast construction with a spring loaded lid for easy access and secure closure. Weather seal gaskets prevent moisture damage to ensure performance and integrity; UL approved for use in wet locations.

Available in gray; 2011 NEC and NEMA 3R compliant, cULus approved. Product Features
  • Die cast zinc cover with a spring loaded lid
  • Weather seal gasket to keep moisture out
  • Superior commercial quality die cast metal construction
  • Installation instructions included

Specs

–
Product Type:

Weather Proof Cover

Type:

GFCI

Number of Gangs:

2

Color:

Gray

Mount:

Vertical

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy