Apply to be a TradeMaster!
Main product image of Single Gang 1/2" 3 Holes Deep Weather Proof Box (White)
Magnifying glass
Hover image to zoom

Single Gang 1/2" 3 Holes Deep Weather Proof Box (White)

Brand:
Southwire
SKU:
WDB1350W
Rating:
(0)
Q&A:
(0)
Single Gang 1/2" 3 Holes Deep Weather Proof Box (White)
Magnifying glass
Hover image to zoom
$7.62 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangular
Product Highlight: Material
Aluminum
Product Highlight: Color
White

Description

–
Single Gang Weather Proof Box, Deep design for greater capacity, Copper Free Aluminum, 3- 1/2" Holes, includes closure plugs, grounding screws and mounting lugs, 28 CU IN capacity. Available colors, Grey, White & Bronze

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Installation Instructions included

Specs

–
Shape:

Rectangular

Product Type:

Weather Proof Box

Number of Gangs:

1

Number of Holes:

3

Hole Size:

1/2"

Material:

Aluminum

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy