Apply to be a TradeMaster!
Main product image of Weather Proof Zinc Box Holder
Magnifying glass
Hover image to zoom

Weather Proof Zinc Box Holder

Brand:
Southwire
SKU:
WPBH50
Rating:
(0)
Q&A:
(0)
Weather Proof Zinc Box Holder
Magnifying glass
Hover image to zoom
$7.77 each
In Stock
In Stock
Get 2 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Zinc

Description

–
Weatherproof Box Holder can be used with 1/2" rigid pipe to suspend electrical boxes or smoke detectors between bar joists and to position electrical enclosures above concrete slabs. This box support is simply screwed into the Electrical Box (1/2"). Die Cast Zinc construction offers superior strength and durability. Meets the requirements of 2008 NEC section 314-23

Features:
  • Die-Cast Zinc
  • Includes Zinc locknut and Plastic seal
  • Meets the requirements of 2008 NEC section 314-23

Specs

–
Product Type:

Holder

Size:

1/2"

Material:

Zinc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy