Apply to be a TradeMaster!
Main product image of Double Gang Weatherproof Heavy-Duty Toggle Switch Cover (Gray)
Magnifying glass
Hover image to zoom

Double Gang Weatherproof Heavy-Duty Toggle Switch Cover (Gray)

Brand:
Southwire
SKU:
WSC22HD
Rating:
(0)
Q&A:
(0)
Double Gang Weatherproof Heavy-Duty Toggle Switch Cover (Gray)
Magnifying glass
Hover image to zoom
$15.01 each
In Stock
In Stock
Get 2 Thu, Oct 8
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical
Product Highlight: Material
Aluminum

Description

–
Double Gang Weatherproof Heavy-Duty Toggle Switch Cover (Gray)

Southwire carries a complete line of built to last Weatherproof covers in a variety of designs to suit multiple applications. Our Toggle/Switch Heavy Duty Double Gang Cover withstands the harshest of outdoor conditions and features rugged die cast handles, a corrosion resistant aluminum plate plus a premium powder coat finish for added strength and resilience. UL listed for use in wet locations; pre-installed adhesive gasket prevents moisture and particle damage. Available in gray; 2011 NEC and NEMA 3R compliant, cULus approved.

Product Features
  • Designed to fit over a toggle light switch and mounted in a weatherproof box
  • Polycarbonate inserts
  • Weather seal gasket to block moisture
  • Superior commercial quality die cast metal construction
  • Installation instructions included
  • NEMA 3R compliant

Specs

–
Product Type:

Weather Proof Cover

Type:

Toggle

Number of Gangs:

2

Color:

Gray

Mount:

Vertical

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy