Apply to be a TradeMaster!
Main product image of Lura Shower Arm And Flange, 2.25"h X 7.25"l X 2.25"w (Matte Black)
Magnifying glass
Hover image to zoom

Lura Shower Arm And Flange, 2.25"h X 7.25"l X 2.25"w (Matte Black)

Brand:
Speakman
SKU:
CDS2501-MB
Rating:
(0)
Q&A:
(0)
Lura Shower Arm And Flange, 2.25"h X 7.25"l X 2.25"w (Matte Black)
Magnifying glass
Hover image to zoom
$88.12 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7-1/4"
Product Highlight: Finish
Matte Black
Product Highlight: Material
Stainless Steel

Description

–
Features
  • Includes shower arm and flange
  • Wall-mount installation
  • 7-3/8 In. length
  • Stainless steel construction
  • 1/2" NPTM inlet & outlet
  • Coordinates with a full collection of Lura faucets and accessories

Specs

–
Size:

7-1/4"

Finish:

Matte Black

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy