Apply to be a TradeMaster!
Main product image of Hotel Pure Filtered Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom

Hotel Pure Filtered Shower Head, 2.5 gpm (Polished Chrome)

Brand:
Speakman
SKU:
S-2005-HBF
Rating:
(1)
Q&A:
(0)
Hotel Pure Filtered Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom
$122.24 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2.5 GPM

Description

–
Features
  • Equipped with 58 individual sprays
  • 2.5 GPM flow rate
  • Corrosion-resistant Polished Chrome finish
  • Recommend replacing filter every 6 months (model # FS-1)
  • Includes an internal filtering cartridge

Specs

–
Finish:

Polished Chrome

GPM:

2.5

Product Type:

Shower Head

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product but even better company

Was able to order the showerhead and have it delivered as requested. Excellent product, great idea of having a filter in the showerhead. Five star quality in product and SupplyHouse
THEHIM
Tracy, CA
11 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy