Apply to be a TradeMaster!
Main product image of Hotel Pure Filtered Low Flow Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom

Hotel Pure Filtered Low Flow Shower Head, 2.5 gpm (Polished Chrome)

Brand:
Speakman
SKU:
S-2005-HBFE2
Rating:
(0)
Q&A:
(0)
Hotel Pure Filtered Low Flow Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom
$96.80 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2.5 GPM
Product Highlight: Finish
Polished Chrome

Description

–
Features
  • Equipped with 58 individual sprays
  • WaterSense Certified 2.0 GPM flow rate
  • Corrosion-resistant Polished Chrome finish
  • Recommend replacing filter every 6 months (model # FS-1)
  • Includes an internal filtering cartridge

Specs

–
GPM:

2.5

Flow Rate:

2.5 GPM

Finish:

Polished Chrome

Product Type:

Shower Head

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy