Apply to be a TradeMaster!
Main product image of Signature Icon Anystream Adjustable Solid Brass Shower Head, 1.75 Gpm, (Brushed Nickel)
Magnifying glass
Hover image to zoom

Signature Icon Anystream Adjustable Solid Brass Shower Head, 1.75 Gpm, (Brushed Nickel)

Brand:
Speakman
SKU:
S-2251-BN-E175
Rating:
(0)
Q&A:
(0)
Signature Icon Anystream Adjustable Solid Brass Shower Head, 1.75 Gpm, (Brushed Nickel)
Magnifying glass
Hover image to zoom
$371.92 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: GPM
1.75 GPM

Description

–
Features
  • Durable, solid-brass construction
  • WaterSense Certified 1.75 GPM flow rate
  • Corrosion-resistant Brushed Nickel finish
  • 1/2 in. NPT inlet
  • Equipped with 64 customizable sprays
  • Features spray adjusting Anystream technology

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower

Finish:

Brushed Nickel

Flow Rate:

1.75 GPM

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy