Apply to be a TradeMaster!
Main product image of Icon Anystream High Pressure Adjustable Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom

Icon Anystream High Pressure Adjustable Shower Head, 2.5 gpm (Polished Chrome)

Brand:
Speakman
SKU:
S-2251
Rating:
(0)
Q&A:
(0)
Icon Anystream High Pressure Adjustable Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom
$338.07 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2.5 GPM

Description

–
Features
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • Flow rate is 2.5 GPM
  • Corrosion-resistant Polished Chrome finish
  • Equipped with 64 Adjustable sprays

Specs

–
Flow Rate (GPM):

2.5

Finish:

Polished Chrome

Flow Rate:

2.5 GPM

GPM:

2.5

Product Type:

Shower Head

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy