Apply to be a TradeMaster!
Main product image of Icon 8-Jet  Shower Head, 2.5 gpm (Matte Black)
Magnifying glass
Hover image to zoom

Icon 8-Jet Shower Head, 2.5 gpm (Matte Black)

Brand:
Speakman
SKU:
S-2251-MB
Rating:
(0)
Q&A:
(0)
Icon 8-Jet  Shower Head, 2.5 gpm (Matte Black)
Magnifying glass
Hover image to zoom
$439.52 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
2.5 GPM

Description

–
Features
  • Durable, solid-brass construction
  • Features spray adjusting Anystream technology
  • 2.5 GPM flow rate
  • Corrosion-resistant Matte Black finish
  • Equipped with 64 customizable sprays

Specs

–
Product Type:

Shower Head

Finish:

Matte Black

Flow Rate (GPM):

2.5

GPM:

2.5

Flow Rate:

2.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy