Apply to be a TradeMaster!
Main product image of Icon 6-Jet Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom

Icon 6-Jet Shower Head, 2.5 gpm (Polished Chrome)

Brand:
Speakman
SKU:
S-2252
Rating:
(2)
Q&A:
(0)
Icon 6-Jet Shower Head, 2.5 gpm (Polished Chrome)
Magnifying glass
Hover image to zoom
$188.09 each
In Stock
In Stock
Get 88 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2.5 GPM

Description

–
Features
  • Icon shower head with Anystream technology
  • 6 plungers, 48 sprays, 3 spray patterns
  • Solid brass construction
  • 2-3/4-in. face diameter

Specs

–
Product Type:

Shower Head

Finish:

Polished Chrome

Flow Rate (GPM):

2.5

GPM:

2.5

Flow Rate:

2.5 GPM

Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Had what I wanted

Got the 2.5 Gpm shower head I wanted delivered to my California home address.
Al
San Diego
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superior craftsmanship quality

The superior craftsmanship quality is amazing with this shower head with 6 settings. It really has good pressure and a great appearance. I am really satisfied and it was money well spent.
Divine comfort
Chicago Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy