Apply to be a TradeMaster!
Main product image of Icon 6-Jet Shower Head, 2.5 gpm (Brushed Bronze)
Magnifying glass
Hover image to zoom

Icon 6-Jet Shower Head, 2.5 gpm (Brushed Bronze)

Brand:
Speakman
SKU:
S-2252-BBZ
Rating:
(0)
Q&A:
(0)
Icon 6-Jet Shower Head, 2.5 gpm (Brushed Bronze)
Magnifying glass
Hover image to zoom
$210.86 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Bronze
Product Highlight: GPM
2.5 GPM

Description

–
Features
  • Icon shower head with Anystream technology
  • 6 plungers, 48 sprays, 3 spray patterns
  • Solid brass construction
  • 2-3/4-in. face diameter

Specs

–
Product Type:

Shower Head

Finish:

Brushed Bronze

Flow Rate:

2.5 GPM

GPM:

2.5

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy