Apply to be a TradeMaster!
Main product image of Icon Anystream 6-jet Shower Head (Polished Nickel)
Magnifying glass
Hover image to zoom

Icon Anystream 6-jet Shower Head (Polished Nickel)

Brand:
Speakman
SKU:
S-2252-PN
Rating:
(0)
Q&A:
(0)
Icon Anystream 6-jet Shower Head (Polished Nickel)
Magnifying glass
Hover image to zoom
$195.81 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Features
  • Durable, solid brass construction
  • Features spray adjusting Anystream technology
  • Available in 2.5, 2.0 or 1.75 GPM flow rates
  • Corrosion-resistant Polished Bronze finish
  • Equipped with 48 customizable sprays

Specs

–
Flow Rate (GPM):

2.5

Finish:

Polished Nickel

Product Type:

Shower Head

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy