Apply to be a TradeMaster!
Main product image of Neo Rain Shower Head, 1.75 gpm (Matte Black)
Magnifying glass
Hover image to zoom

Neo Rain Shower Head, 1.75 gpm (Matte Black)

Brand:
Speakman
SKU:
S-2762-MB-E175
Rating:
(0)
Q&A:
(0)
Neo Rain Shower Head, 1.75 gpm (Matte Black)
Magnifying glass
Hover image to zoom
$410.95 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.75 GPM

Description

–
Features
  • 105, full-coverage sprays
  • Modern, circular design
  • Available in Polished Chrome, Brushed Nickel & Matte Black finishes
  • 1/2 in. NPT inlet
  • 1.75 GPM flow rate
  • Durable, solid brass construction

Specs

–
Flow Rate (GPM):

1.75

Product Type:

Shower

Flow Rate:

1.75 GPM

Finish:

Matte Black

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy