Apply to be a TradeMaster!
Main product image of Neo 1.75 gpm 3-function Round Shower Head (Polished Chrome)
Magnifying glass
Hover image to zoom

Neo 1.75 gpm 3-function Round Shower Head (Polished Chrome)

Brand:
Speakman
SKU:
S-3010-E175
Rating:
(0)
Q&A:
(0)
Neo 1.75 gpm 3-function Round Shower Head (Polished Chrome)
Magnifying glass
Hover image to zoom
$66.37 each
In Stock
In Stock
Get 28 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Polished Chrome

Description

–
Features
  • Features spray adjusting Anystream technology
  • Clean, modern design
  • WaterSense Certified 1.75 GPM flow rate
  • Corrosion-resistant Polished Chrome finish
  • Equipped with over 50 individual sprays

Specs

–
Product Type:

Shower

GPM:

1.75

Finish:

Polished Chrome

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy