Apply to be a TradeMaster!
Main product image of Rainier Exhilaration Shower Head, 2.0 Gpm (Polished Chrome)
Magnifying glass
Hover image to zoom

Rainier Exhilaration Shower Head, 2.0 Gpm (Polished Chrome)

Brand:
Speakman
SKU:
S-5002-E2
Rating:
(0)
Q&A:
(0)
Rainier Exhilaration Shower Head, 2.0 Gpm (Polished Chrome)
Magnifying glass
Hover image to zoom
$92.54 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
2 GPM

Description

–
Features
  • Spray setting 1: Speakman Reaction delivers a powerful full body spray
  • Spray setting 3: Inner massage provides a forceful, concentrated spray to sooth muscles
  • Spray setting 4: Rain provides a full coverage drenching spray
  • Shower head drains completely after use reducing calcification
  • Available in 2.0, 1.75 & 1.5 GPM Flow Rates
  • Certified to ASME A 112.18.1/CSA B125.1 & WaterSense
  • 4 spray settings & pause mode
  • Spray setting 2: Satin offers a gentle spray that leaves skin feeling cleansed and refreshed

Specs

–
Product Type:

Shower Head

Finish:

Polished Chrome

Flow Rate (GPM):

2

GPM:

2

Flow Rate:

2 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy