Apply to be a TradeMaster!
Main product image of Vector Shower Head, 2.0 Gpm  (Polished Chrome)
Magnifying glass
Hover image to zoom

Vector Shower Head, 2.0 Gpm (Polished Chrome)

Brand:
Speakman
SKU:
S-6000-E2
Rating:
(0)
Q&A:
(0)
Vector Shower Head, 2.0 Gpm  (Polished Chrome)
Magnifying glass
Hover image to zoom
$151.36 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
2 GPM
Product Highlight: Finish
Polished Chrome

Description

–
Features
  • Multi-function shower head features 5 plungers, 149 sprays and 4 spray settings
  • 2.0 GPM flow rate
  • Quick and easy installation
  • Lifetime limited warranty
  • 5-1/4 in. shower head with spray adjusting faceplate
  • Corrosion resistant stainless steel exterior shell, plastic faceplate and brass ball

Specs

–
GPM:

2

Flow Rate:

2 GPM

Product Type:

Shower Head

Flow Rate (GPM):

2

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy