Apply to be a TradeMaster!
Main product image of 24" Echo Grab Bar, ADA (Polished Chrome)
Magnifying glass
Hover image to zoom

24" Echo Grab Bar, ADA (Polished Chrome)

Brand:
Speakman
SKU:
SA-1409-24
Rating:
(0)
Q&A:
(0)
24" Echo Grab Bar, ADA (Polished Chrome)
Magnifying glass
Hover image to zoom
$72.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Length (Inches)
24" Length

Description

–
Features
  • Effortlessly and securely installs at any desired height or angle
  • Chrome finish
  • Coordinates with the Echo & Chelsea collections
  • Corrosion resistant finish
  • Features a durable stainless steel construction that meets ADA standards
  • Includes all necessary mounting hardware

Specs

–
Product Type:

Grab Bar

Finish:

Polished Chrome

ADA:

Yes

Length (Inches):

24"

Series:

Echo

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy