Apply to be a TradeMaster!
Main product image of Optimus SE-1250 Eye And Face Wash Station, w/ Stainless Steel Bowl 4.9  20 Gpm
Magnifying glass
Hover image to zoom

Optimus SE-1250 Eye And Face Wash Station, w/ Stainless Steel Bowl 4.9 20 Gpm

Brand:
Speakman
SKU:
SE-1250
Rating:
(0)
Q&A:
(0)
Optimus SE-1250 Eye And Face Wash Station, w/ Stainless Steel Bowl 4.9  20 Gpm
Magnifying glass
Hover image to zoom
$1,675.97 each
Out of Stock
Out of Stock
Get it Wed, Oct 14 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
20 GPM

Description

–
Meet the Speakman Optimus SE-1250 Eye And Face Wash Stainless Steel Bowl Combination Emergency Shower System. The Optimus, featuring a unique, patent-pending design, combines a dual aerated emergency eye wash with two innovative face pads to deliver comforting, full-coverage relief to all affected facial areas. When this revolutionary stainless steel bowl teams with an emergency shower, the Optimus instantly transforms into the complete emergency destination. But this complete safety station is so much more than what meets the eye. By easily switching the pipe fittings and adding an extended pull rod, the Optimus can be adjusted to comply with ADA height specifications. The stainless steel bowl offers added corrosion resistance and durability. The top or side supply inlets allow the Optimus to be installed into existing plumbing connections. The Optimus Eye and Face Wash Shower Combination is 100% ANSI/ISEA Z358.1 Certified, OSHA compliant, and comes with a 3 year limited warranty.

Features
  • Unit combines 8-in. yellow plastic shower head with SE-1050 eye and face wash bowl into one multi-functioning unit.
  • 1-1/4" galvanized steel stanchion with DuraJade powder-coated finish.
  • Bowl constructed of stainless steel.
  • Includes all necessary components for ADA installation.

Specs

–
Flow Rate:

20 GPM

GPM:

20

Flow Rate (GPM):

20

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy